Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Circular Sleeve

3.75 (4)
Material
Brass
Accessories
Hezagonal wrench
Application
Parts used for end treatment of wire rope. Please firmly fix into place with wrench included.
...see all>
Product Options
ADD TO CART
External Form Dimensions (Width x Height)(mm) Compatible Wire Size (phi mm) Finishing Hole Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Form Dimensions (Width x Height)(mm) Compatible Wire Size (phi mm) Finishing Hole Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15x8 1.5 Chrome-plated 3 320-4162 1PC 1 P-1978 06597586 5.99 SGD
In stock
15x10 2 Chromium plating 4 320-4154 1PC 1 P-1977 06597595 5.99 SGD
In stock
20x15 3 Chrome-plated 6 320-4138 1PC 1 P-1975 06597604 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance
3
From Japan
On 2016-07-18 18:26:27
Terminal processing of wire cable can be easily done on site.
This review is about item#06597595.
Stainless steel wire end treatment
5
From Japan
On 2016-05-15 05:43:17
Simple is best easy to use
This review is about item#06597604.
Hang the wood and fix it
4
From Japan
On 2014-08-19 21:12:58
It may be too thick when used in a gap. Since there are three screws, there are cases where it can not be used in a narrow angular position. Other than that, it is convenient because you can easily fix the wire rope without a special tool. Depending on the ingenuity, it can be used for various purposes.
This review is about item#06597595.
Fastening of wire
3
From Japan
On 2011-06-24 11:05:54
Since fixed anchovies are loose, it is likely to fall out if you do not tighten the wire.
This review is about item#06597595.

Related Products