Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
External Form Dimensions (Width x Height)(mm) Compatible Wire Size (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Form Dimensions (Width x Height)(mm) Compatible Wire Size (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 x 3.2 0.27 1Pack(30PC) 1 P-1898 58924966 6.77 SGD
Shipped after 2017-06-26
5 x 3.2 0.45 1Pack(30PC) 1 P-1896 58924957 6.77 SGD
Shipped after 2017-06-26
5 x 3.7 0.81 1Pack(30PC) 1 P-1895 58924941 6.77 SGD
Shipped after 2017-06-26
5 x 3.7 0.81 1Box(4PC) 1 P-1985 58924975 1.20 SGD
Shipped after 2017-06-26
5 x 3.2 0.45 1Box(4PC) 1 P-1986 58924984 1.20 SGD
Shipped after 2017-06-26
8 x 8.6 2.5 1Box(4PC) 1 P-1991 58925002 2.01 SGD
Shipped after 2017-06-26
5 x 3.2 0.27 1Box(4PC) 1 P-1988 58924993 1.20 SGD
Shipped after 2017-06-26
11 x 11.1 3 1Pack(20PC) 1 P-1889 60843727 10.99 SGD
Shipped after 2017-06-26
9 x 7.75 2 1Pack(30PC) 1 P-1891 58924905 9.47 SGD
Shipped after 2017-06-26
7 x 6.7 1.5 1Pack(30PC) 1 P-1892 58924914 9.47 SGD
Shipped after 2017-06-26
7 x 4.5 1 1Pack(30PC) 1 P-1894 58924932 6.77 SGD
Shipped after 2017-06-26
7 x 4.8 1.2 1Pack(30PC) 1 P-1893 58924923 6.77 SGD
Shipped after 2017-06-26
8 x 8.6 2.5 1Pack(30PC) 1 P-1890 58924896 12.35 SGD
Shipped after 2017-06-26
5x5 For 1 1Box(4PC) 1 P-1984 06597613 1.40 SGD
Shipped after 2017-06-26
6x6 for 1.5 1Box(4PC) 1 P-1982 06597622 2.05 SGD
Shipped after 2017-06-26
9x9 For 2 1Box(4PC) 1 P-1992 06597631 2.05 SGD
Shipped after 2017-06-26
11x11 For three 1Box(4PC) 1 P-1990 06597647 2.73 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Miscellaneous goods
5
From Japan
On 2017-05-12 15:54:44
I arrived soon, it is cheap and easy to use and the quality is also very good
This review is about item#58924966.
Accessory production
4
From Japan
On 2017-02-15 22:29:33
In order to find an oval sleeve perfect for piano line # 20 (0.85 - 0.9), I purchased several sizes. For φ0.45 here, if it is in a straight state, two pieces fit perfectly. I wanted to put in 1 or 2 as perfect fit as possible, so this application is determined by this size.
This review is about item#58924984.
Repairing the upper and lower wires of the Drive Hello Familiarizing Board
5
From Japan
On 2016-07-26 07:57:57
Because stainless steel wire broke, I bought it with the wire and I was able to repair it safely.
This review is about item#06597631.
To connect the suspended items in the event wire
5
From Japan
On 2016-02-23 15:36:29
It is very easy to handle, and we are using it with confidence because it is solid.
This review is about item#58924957.
End treatment of stainless steel wire
5
From Japan
On 2015-11-05 08:06:36
Buy stainless steel wire rope Φ 3.0 mm to make it loop. I use ARM hand sweepers HSC - 350, but it was easy to use.
This review is about item#60843727.
Fastening of wire
5
From Japan
On 2014-09-12 21:44:05
I bought it to fix the wire through the collar of the dog. It is regrettable that there is only a size of up to 4 mm. If you have a bit bigger size, I would like to purchase again.
This review is about item#06597647.
Used for wiring splice points.
5
From Japan
On 2013-10-01 10:20:28
I can not go shopping because I am physically impaired, and I use it for connecting parts of small electric power in fine parts.
This review is about item#06597613.
Wire work
3
From Japan
On 2013-05-28 13:15:10
I want you to put in more quantity, not 4 pieces.
This review is about item#06597647.
As a sleep for wires
5
From Japan
On 2013-01-25 08:41:19
I used it for stainless steel wire, but it was easy to use. I bought it and was right.
This review is about item#06597647.
Electric wiring fitting etc.
5
From Japan
On 2012-12-04 13:10:18
Very easy to use.
This review is about item#06597613.

Related Products