Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length (m) Material Processing Wire Diameter (mm) Standard Weight (g/m) Breaking Load (kg) Rope Diameter (phi mm) Reference Working Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Material Processing Wire Diameter (mm) Standard Weight (g/m) Breaking Load (kg) Rope Diameter (phi mm) Reference Working Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 Stainless steel (SUS304) (Termination) both fray stop 0.09 2.5 54 0.81 20 1PC 1 Y-107 58926332 8.65 SGD
In stock
5 Stainless steel (SUS304) (Termination) both fray stop 0.03 0.3 6 0.27 2 1PC 1 Y-101 58926296 23.45 SGD
In stock
10 Stainless steel (SUS304) (Termination) both fray stop 0.03 0.3 6 0.27 2 1PC 1 Y-102 58926305 47.03 SGD
Shipped after 2017-09-28
5 Stainless steel (SUS304) (Termination) both fray stop 0.05 0.8 16.5 0.45 6 1PC 1 Y-105 58926314 14.09 SGD
In stock
10 Stainless steel (SUS304) (Termination) both fray stop 0.05 0.8 16.5 0.45 6 1PC 1 Y-106 58926323 27.73 SGD
In stock
10 Stainless steel (SUS304) (Termination) both fray stop 0.09 2.5 54 0.81 20 1PC 1 Y-108 58926341 16.84 SGD
In stock
10 Stainless steel (SUS304) (Terminal processing) both fray stop 0.29 25.0 520 2.5 160 1PC 1 Y-118 58926366 31.96 SGD
In stock
5 Stainless steel (SUS304) (Terminal processing) both fray stop 0.29 25.0 520 2.5 160 1PC 1 Y-117 58926357 17.49 SGD
Shipped after 2017-09-28
5 Stainless steel (SUS304) - 0.11 3.9 80 1 30 1PC 1 Y-109 06597507 9.81 SGD
In stock
10 Stainless steel (SUS304) - 0.11 3.9 80 1 30 1PC 1 Y-110 06597516 19.54 SGD
In stock
5 Stainless (SUS304) - 0.16 8.9 190 1.5 70 1PC 1 Y-113 06597525 10.37 SGD
In stock
10 Stainless (SUS304) - 0.16 8.9 190 1.5 70 1PC 1 Y-114 06597534 21.15 SGD
In stock
5 Stainless (SUS304) - 0.23 17.4 358 2 120 1PC 1 Y-115 06597543 14.33 SGD
In stock
10 Stainless (SUS304) - 0.23 17.4 358 2 120 1PC 1 Y-116 06597552 27.27 SGD
In stock
5 Stainless (SUS304) - 0.34 35 740 3 250 1PC 1 Y-119 06597561 20.25 SGD
In stock
10 Stainless (SUS304) - 0.34 35 740 3 250 1PC 1 Y-120 06597577 40.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
As a hanger
5
From Japan
On 2017-01-18 17:46:16
I think that it is good that it is used without permission
This review is about item#6597561.
Used as a long lead of a dog
5
From Japan
On 2016-06-12 15:59:23
I like it very much, but I purchased it again as it is necessary for replacement. I will also use it.
This review is about item#58926357.
For robot control
5
From Japan
On 2016-03-04 23:58:57
Together with a Teflon tube with an inner diameter of 1 mm, it is used for robot motion control. The surface is smooth and moves smoothly
This review is about item#58926332.
For horizontal repair storage door repair
5
From Japan
On 2013-10-22 21:11:52
It is personal use. Purchased for the repair of the sideway pull storage screen door in the bath window. It is as thin as threads, strong tensile force makes it possible to open and close more smoothly than before. I'd like you to have a long life, how long it has a useful life.
This review is about item#58926305.
For precision instrument fall prevention
5
From Japan
On 2011-04-21 15:51:58
Exact thickness and strength. It is better to have something a little longer (about 30 m).
This review is about item#06597552.

Related Products