Buy more than* S$200* and get FREE SHIPPING

Magic Cross Belt

Caution
Please avoid the use to soft vinyl chloride product such as film and vinyl chloride leather of vinyl chloride.
Purpose
Substitution of button and hook. Substitution of both sides adhesive tape Substitution of slide fastener Substitution of string Substitution of bolt and nut Other substitution of magnet, gluing resin, cement and metal hook etc.
Length (m)
1
Width (mm)
22
Material
Nylon
Description 2
FASTENER CONSISTS OF (A) MALE AND (B) FEMALE FACE AND GENTLY APPLY THE DOUBLE-SIDED AB SURFACE MESHING FIRMLY AND PULL OFF PEELS OFF EASILY AND CAN BE USED REPEATEDLY. repeatedly you can use. Fully the effects such as fastener stop from this kind of tie to bind, beams together and provides new capabilities for products.
Specification
No glue type Coil reel
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1Roll 1 101 06598776 10.44 SGD
Shipped after 2017-11-28
Black 1Roll 1 119 06598785 10.44 SGD
Shipped after 2017-11-27
ADD TO CART

Related Products