Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

MAGICLOBOND A Side Glue Type

5.00 (1)
Caution
Please avoid the use to soft vinyl chloride product such as film and vinyl chloride leather of vinyl chloride.
Purpose
Substitution of button and hook. Substitution of both sides adhesive tape Substitution of slide fastener Substitution of string Substitution of bolt and nut Other substitution of magnet, gluing resin, cement and metal hook etc.
Length (m)
5
Width (mm)
25
Material
Nylon
Type
A-SIDE
Specification
A surface-type paste included Coil reel
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1Roll 1 101 06598672 49.99 SGD
In stock
Black 1Roll 1 119 06598697 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hanging the curtain
5
From Japan
On 2014-07-17 17:57:42
In the first stage, I would like to observe the passage of time without problems. About durability.
This review is about item#06598672.

Related Products