Buy more than* S$200* and get FREE SHIPPING

MAGICLOBOND B Side Glue Type

5.00 (1)
Caution
Please avoid the use to soft vinyl chloride product such as film and vinyl chloride leather of vinyl chloride.
Purpose
Substitution of button and hook. Substitution of both sides adhesive tape Substitution of slide fastener Substitution of string Substitution of bolt and nut Other substitution of magnet, gluing resin, cement and metal hook etc.
Length (m)
5
Width (mm)
25
Material
Nylon
Type
B side
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1Roll 1 101 06598681 46.99 SGD
In stock
Black 1Roll 1 119 06598706 46.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing accessories for bikes and attaching accessories during machine operation
5
From Japan
On 2015-03-22 13:56:01
Adhesiveness of the tape part is also good, the stickiness of the Velc tape part is also very good. I think that it can be used safely. I think that I will buy the same things next time.
This review is about item#06598706.

Related Products