Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Magic Robot A.B. Face Set Type

5.00 (2)
Caution
Please avoid the use to soft vinyl chloride product such as film and vinyl chloride leather of vinyl chloride.
Purpose
Substitution of button and hook. Substitution of both sides adhesive tape Substitution of slide fastener Substitution of string Substitution of bolt and nut Other substitution of magnet, gluing resin, cement and metal hook etc.
Length (mm)
150
Material
Nylon
...see all>
Product Options
ADD TO CART
Color Width (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Width (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 100 - 1Set 1 101 06598751 10.99 SGD
Shipped after 2018-05-02
Black 50 - 1Set 1 119 06598742 4.99 SGD
Shipped after 2018-05-01
White 25 Has adhesive surface. One-touch type 1Set 1 101 06598715 2.99 SGD
Shipped after 2018-05-01
Black 25 Has adhesive surface. One-touch type 1Set 1 119 06598724 2.99 SGD
Shipped after 2018-05-01
White 50 - 1Set 1 101 06598733 4.99 SGD
Shipped after 2018-05-08
Black 100 - 1Set 1 119 06598767 7.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fixing and movement of stopper
5
From Japan
On 2017-06-28 14:39:36
Of course, not only the laminate surface of the table, the adhesive tape on the back is powerful and satisfactory.
This review is about item#6598767.
clothing
5
From Japan
On 2016-03-19 00:24:26
The fastener surface is quite powerful. It does not fall first, it can be quite reliable. Above all, it is wonderful that the adhesive surface is so strong that it can not beat it. I am using it as a patch base of clothes, but it does not peel off first after degreasing, after attaching completely, after gluing. Strictly speaking, there is only black and white color, so it is perfect if you can choose more colors.
This review is about item#06598767.

Related Products