Buy more than* S$200* and get FREE SHIPPING

Cushion Rubber

5.00 (3)
Color
Black
Thickness (mm)
10
Shape
Corner
Material
NR (natural rubber)
...see all>
Product Options
ADD TO CART
Dimensions (Width x Length) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width x Length) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100x100 1Sheet 1 A10 10364663 2.99 SGD
In stock
150x150 1Sheet 1 A15 10364672 5.99 SGD
In stock
200x200 1Sheet 1 A20 10364681 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
To install the wood deck drawboard on the galvanic steel plate roof
5
From Japan
On 2017-11-19 19:36:03
Although it was used to install a large 90 mm square corner on the galvanic steel plate roof, it stopped and supported the steel sheet and supported the big draw.
This review is about item#10364663.
Part of winch parts
5
From Japan
On 2014-04-12 15:08:20
I am satisfied with this quality at this price
This review is about item#10364681.
Vibration countermeasure of septic tank pump
5
From Japan
On 2013-06-17 23:10:09
Chatter sound disappeared
This review is about item#10364663.

Related Products