Buy more than* S$200* and get FREE SHIPPING

Soft Cushion

4.33 (6)
Purpose
For shock and sound proof of personal computer and audio. For anti-slip of small furniture of inside house and car etc. For door strike of cabinet and doors.
Material
Urethane rubber
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Color Thickness (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Color Thickness (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5 Transparent 2.2 Round 1Bag(15PC) 1 CN-001 06599223 3.99 SGD
Shipped after 2018-01-22
20 Black 2 Circle 1Bag(8PC) 1 CN-102 06599327 3.99 SGD
Shipped after 2018-01-22
9.5 Transparent 3.8 Circle 1Bag(8PC) 1 CN-002 06599232 3.99 SGD
Shipped after 2018-01-22
11.1 Transparent 5.1 Round 1Bag(10PC) 1 CN-003 06599241 3.99 SGD
Shipped after 2018-01-22
12.7 Transparent 1.6 Round 1Bag(10PC) 1 CN-006 06599257 3.99 SGD
Shipped after 2018-01-22
20.5 Transparent 3.1 Round 1Bag(4PC) 1 CN-007 06599266 3.99 SGD
Shipped after 2018-01-22
12.7 Transparent 3.5 Round 1Bag(8PC) 1 CN-009 06599275 2.99 SGD
Shipped after 2018-01-22
22.3 Transparent 10.1 Circle 1Bag(4PC) 1 CN-018 06599302 4.99 SGD
Shipped after 2018-01-22
10 Black 2 Round 1Bag(16PC) 1 CN-101 06599311 3.99 SGD
Shipped after 2018-01-22
30 Black 2 Yellow 1Bag(8PC) 1 CN-103 06599336 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
I'm on the door of the store
5
From Japan
On 2016-07-15 17:59:45
It was easy to use and convenient. I can not take what was attached earlier, I use it for that exchange.
This review is about item#06599223.
Used for reinforcement of machine parts
5
From Japan
On 2016-04-06 17:25:55
It is very thankful to arrange shipping and including the shipping fee and price as well. We will continue to use it.
This review is about item#06599302.
Used per door for furniture
2
From Japan
On 2015-07-27 11:15:16
The feeling of use is fine. If it is this amount, it will run out as soon as possible so I would like to purchase again if there is a large sheet for business use.
This review is about item#06599223.
I am stuck on the foot of a small PC. Also to prevent the cowling and rubbing of the bike.
4
From Japan
On 2014-11-14 11:00:49
<Hardness: hardening, adhesive strength: slightly strengthened> OD: I bought 8.5 mm, but thought that it was a bit small when it arrived, but there is no problem at all in use. 100 yen Shop items are often deteriorated, easily deformed, weak adhesion, or sideslip, so it is troublesome to see which is better. I am comfortable using this price and are safe so I will use this from now on.
This review is about item#06599223.
Impact relaxation during operation
5
From Japan
On 2014-06-03 15:44:20
Thickness, adhesive strength, moderate size is easy to use Repeat ordering. I use it in two sets, so I'd be happy if you can sell it by even number if possible.
This review is about item#06599223.
As a cushion material filling the gap that can be formed when installing members
5
From Japan
On 2013-08-20 17:06:20
Sticky is strong, durable and easy to use. As a problem, I am a little worried that it will turn yellow if I use it for a long time.
This review is about item#06599302.

Related Products