Buy more than* S$200* and get FREE SHIPPING

Felt Sheet Soft Type With Adhesion

4.20 (5)
Purpose
For leg of table and chair. Underneath of audio. Under vase and ornament
Tape Thickness (mm)
2
Material
Polyester
...see all>
Product Options
ADD TO CART
Color Dimensions (Width x Length) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Dimensions (Width x Length) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brown 100x120 1Pack(2Sheet) 1 FU-314 06598873 3.99 SGD
In stock
Thick tea 100 x 120 1Pack(2Sheet) 1 FU-315 06598882 3.99 SGD
In stock
Brown 210x300 1Sheet 1 FU-316 06598891 7.99 SGD
In stock
Thick tea 210 x 300 1Sheet 1 FU-317 06598907 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
It was used for repairing the sliding surface of Obitar Thunder.
4
From Japan
On 2017-12-11 16:52:17
I am happy that there is some thickness of the felt. The strength of adhesion is satisfactory and satisfactory.
This review is about item#6598891.
The back of the legs of the chair
5
From Japan
On 2017-09-10 08:04:43
The floor is not scratched, friction is also reduced, so the movement of the chair will be easier.
This review is about item#06598907.
DIY
4
From Japan
On 2017-07-10 21:09:42
I attached it when I made my own tool tray for placing on a workbench. It was convenient because the back side became adhesive tape.
This review is about item#6598891.
As a cushioning material
3
From Japan
On 2014-08-07 08:12:31
I bought it as a cushioning material for furniture but because the material is a little soft, it is difficult to cut with a cutter.
This review is about item#06598907.
Scratch prevention
5
From Japan
On 2014-07-12 14:22:37
It is cheap compared to home center.
This review is about item#06598891.

Related Products