Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Felt Sheet Hard Type With Adhesion

4.50 (4)
Purpose
For leg of table and chair. Underneath of audio. Under vase and ornament
Sheet Thickness (mm)
2
Material
Wool, rayon
...see all>
Product Options
ADD TO CART
Color Dimensions (Width x Length) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Dimensions (Width x Length) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brown 100x120 1Pack(2Sheet) 1 FU-614 06598794 5.99 SGD
Shipped after 2018-06-25
Thick tea 100 x 120 1Pack(2Sheet) 1 FU-615 06598803 5.99 SGD
Shipped after 2018-06-25
Black 100 x 120 1Pack(2Sheet) 1 FU-714 06598812 5.99 SGD
Shipped after 2018-06-25
White 100x120 1Pack(2Sheet) 1 FU-715 06598821 5.99 SGD
Shipped after 2018-06-25
Brown 205 x 300 1Sheet 1 FU-616 06598837 11.99 SGD
Shipped after 2018-06-25
Dark brown 205x300 1Sheet 1 FU-617 06598846 11.99 SGD
Shipped after 2018-06-25
Black 205x300 1Sheet 1 FU-618 06598855 11.99 SGD
Shipped after 2018-06-25
White 205x300 1Sheet 1 FU-619 06598864 11.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Interference part of metal
5
From Japan
On 2017-11-16 05:57:45
It saves work of sticking double-sided tape and working time is shortened.
This review is about item#06598855.
For protection
4
From Japan
On 2015-06-17 19:19:25
It was surprisingly small
This review is about item#06598812.
Furniture spread
4
From Japan
On 2014-02-22 14:56:07
Is not there a special size of larger size? I think it's a bit small.
This review is about item#06598794.
Moving furniture smoothly without worrying about floor scratches
5
From Japan
On 2013-10-30 15:07:47
Is it expensive? I thought, but so far I've had a firm, firm, I have never got a real feeling of use is perfect.
This review is about item#06598794.

Related Products