Buy more than* S$200* and get FREE SHIPPING

Natural Rubber Roll

4.22 (23)
Color
Black
Material
NR (natural rubber)
...see all>
Product Options
ADD TO CART
Cold-Resistance Heat-Resistant Temperature (deg C) Dimensions (Width x Length) (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cold-Resistance Heat-Resistant Temperature (deg C) Dimensions (Width x Length) (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 50x1000 5 1Roll 1 GR-13 06599144 7.99 SGD
In stock
- 100x1000 5 1Roll 1 GR-14 06599153 12.99 SGD
In stock
Heat: 120 cold: -50 to -70 100x1000 0.5 1Roll 1 GR-02 06599074 6.99 SGD
In stock
- 50x1000 1 1Roll 1 GR-04 06599083 3.99 SGD
In stock
Heat: 120 cold: -50 to -70 100x1000 1 1Roll 1 GR-05 06599092 6.99 SGD
In stock
- 50x1000 2 1Roll 1 GR-07 06599101 3.99 SGD
In stock
- 100x1000 2 1Roll 1 GR-08 06599117 7.99 SGD
In stock
- 100x1000 3 1Roll 1 GR-11 06599135 8.99 SGD
In stock
- 50x1000 0.5 1Roll 1 GR-01 06599065 3.99 SGD
In stock
- 50x1000 3 1Roll 1 GR-10 06599126 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 3
3 star 4
2 star 1
1 star 1
Review Rating: 4.22
23 Customer Reviews
The reviews are automatic translation.
Sheet material
5
From Japan
On 2017-10-11 18:50:57
It was a very good material. I also wanted to buy it if I had a chance.
This review is about item#6599065.
Prevention of slip when attaching rotary antenna of wireless antenna
5
From Japan
On 2017-06-18 15:33:29
When installing the antenna mast to the mast clamp, if there is a limit between bolt tightening if there is metal to each other, we plan to hold the rubber mat between shock prevention and slip prevention
This review is about item#6599153.
For damping
5
From Japan
On 2017-06-07 21:46:33
Unfortunately I understood that it was not suitable for high frequency vibration. I felt it was not pure material of only natural rubber.
This review is about item#6599065.
For manufacturing precision parts
2
From Japan
On 2017-03-12 14:33:56
I want a product of 0.5 mm or less. 0.1mm and so on. . .
This review is about item#6599074.
On the body of heavy machinery
5
From Japan
On 2017-02-23 22:47:55
Although it was used for holding polycarbonate, there are variations both in length and thickness, which is satisfactory.
This review is about item#6599092.
As scratch prevention
5
From Japan
On 2016-12-14 16:23:04
I use it as a scratch prevention of the processed product, I am thankful because I could purchase with the required width.
This review is about item#6599135.
Noise prevention of iron lid
5
From Japan
On 2016-09-29 17:00:35
It was perfect. We received compliments from customers as well. Cut it vertically into half and pasted it on the back side of the lid with strong strength both sides purchased with Monotaro. Thank you.
This review is about item#6599153.
Rubber boat repair reinforcement
4
From Japan
On 2016-07-22 17:14:25
Used as reinforcement of rubber boat. It is easy to work with good elongation. I do not know about durability unless we see the progress.
This review is about item#06599065.
Clear palate
5
From Japan
On 2016-07-16 23:28:07
Materials have flexibility and easy to use
This review is about item#06599126.
Block fence
5
From Japan
On 2016-03-27 03:20:56
No particular problem
This review is about item#06599135.

Related Products