Buy more than* S$200* and get FREE SHIPPING

Natural Rubber Sheet

4.69 (16)
Color
Black
Shape
Corner
Material
NR (natural rubber)
...see all>
Product Options
ADD TO CART
Dimensions (Width x Length) (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width x Length) (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300x300 1 1Sheet 1 GS-08 10364584 6.99 SGD
Shipped after 2018-01-22
100x100 5 1Sheet 1 GS-13 10364627 1.99 SGD
Shipped after 2018-01-22
150x150 5 1Sheet 1 GS-14 10364636 3.99 SGD
Shipped after 2018-01-22
200x200 1 1Sheet 1 GS-07 10364575 2.99 SGD
Shipped after 2018-01-22
150x150 3 1Sheet 1 GS-10 10364593 2.99 SGD
Shipped after 2018-01-22
200x200 3 1Sheet 1 GS-11 10364602 3.99 SGD
Shipped after 2018-01-22
100x100 3 1Sheet 1 GS-09 06598986 1.99 SGD
Shipped after 2018-01-22
100x100 0.5 1Sheet 1 GS-01 10364541 0.99 SGD
Shipped after 2018-01-22
100x100 1 1Sheet 1 GS-05 10364557 0.99 SGD
Shipped after 2018-01-22
150x150 1 1Sheet 1 GS-06 10364566 1.99 SGD
Shipped after 2018-01-22
300x300 3 1Sheet 1 GS-12 10364611 8.99 SGD
Shipped after 2018-01-22
200x200 5 1Sheet 1 GS-15 10364645 5.99 SGD
Shipped after 2018-01-22
300x300 5 1Sheet 1 GS-16 10364654 10.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 12
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.69
16 Customer Reviews
The reviews are automatic translation.
For repair
4
From Japan
On 2017-10-25 17:04:09
Purchased as packing making. I used 0.5 mm but it was so good that it did not get in the way of the inlay because it was thin.
This review is about item#10364541.
Machine maintenance
5
From Japan
On 2017-05-31 18:22:03
I can use it without any problem compared with other manufacturers. Since it is a rubber product, it is weak for ultraviolet rays and sunlight, so it should not be a problem if you use it appropriately. Because degradation is also a rubber product, it is as it is.
This review is about item#10364645.
Slip jack slip prevention
5
From Japan
On 2016-11-23 15:49:09
I used it for the slip jack slip but it was effective as expected.
This review is about item#10364654.
Used for packing of electric appliances / machinery
5
From Japan
On 2016-11-01 12:26:36
Since the packing at the joint part of the mixer cutter and the glass container was deteriorated, the dimensions were measured, the boom compass cutter was used for cutting, and the packing was manufactured and repaired. I did not have the parts of the mixer itself, it was inexpensive and I was saved for repair. However, the selected natural rubber sheet was thin, so how long can it be used? I am a little worried. We will leave the rest of the natural rubber sheet planned to manufacture packing separately. It really helped me. Thank you.
This review is about item#10364557.
In packing
3
From Japan
On 2016-08-31 23:08:01
I tried to use it cut into gaskin carrying can packing, but it sucks gasoline and expands. For this purpose we will recommend compatible products.
This review is about item#10364541.
It cuts small and put it on the parts tray so that the part does not move.
5
From Japan
On 2016-08-26 17:04:26
Even when moving to the next step, parts are hit each other and it gets scratched and it is very handy.
This review is about item#10364654.
It is used for shoe sole repair and cushioning material
4
From Japan
On 2016-08-25 13:07:16
It is a little soft and easy to wear away, but I am using it because it is easy to handle
This review is about item#10364575.
Cleat
5
From Japan
On 2016-02-29 00:03:21
When extending a wrench with a pipe, it is used for anti-slip of joint. I could use it without problems.
This review is about item#10364602.
Die on the ground to insulate electrical equipment
5
From Japan
On 2015-09-11 16:37:16
It was able to be used without problems
This review is about item#10364654.
Adjust height of fence scaffold
5
From Japan
On 2015-04-28 15:06:44
Size feeling is also good, I am satisfied because the height could be adjusted by piling again.
This review is about item#06598986.

Related Products