Buy more than* S$200* and get FREE SHIPPING

Adhesive Rubber Sheet

4.75 (4)
Color
Black
Material
Body: high-density urethane foam, [adhesive acrylic
...see all>
Product Options
ADD TO CART
Dimensions (Width x Length) (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width x Length) (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200x200 10 1Sheet 1 PON-14 06599415 12.99 SGD
In stock
200x200 5 1Sheet 1 PON-04 06599381 9.99 SGD
In stock
30x300 5 1Sheet 1 PON-01 06599363 2.99 SGD
In stock
30x300 10 1Sheet 1 PON-11 06599397 3.99 SGD
In stock
100x100 10 1Sheet 1 PON-12 06599406 3.99 SGD
In stock
100x100 5 1Sheet 1 PON-02 06599372 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Insole cushioning material
4
From Japan
On 2017-05-02 14:36:33
I felt that it is easier to use the one with a slightly larger size. I arranged it for the test sample, so I think that it can not be helped
This review is about item#06599381.
Foot treatment
5
From Japan
On 2015-12-24 13:00:18
I used other cheap items a couple of times, but it is good that this product is solid. The price is also cheap and saved
This review is about item#06599381.
Motorcycle cowl Mall
5
From Japan
On 2014-02-05 14:54:01
I did not have the size I wanted, I cut it out with a cutter to the width I wanted to use but it was able to be used without problems. I hope that there is little natural deterioration.
This review is about item#06599397.
Computer bag bottom
5
From Japan
On 2014-01-29 16:03:42
In my department, we use the Elecom Zeroshock bag and lend a laptop computer. However, if the bottom part is not enough, plastic cracks, so it has been much less to break after setting this product. The length is also perfect, and I am thankful for having a double-sided tape.
This review is about item#06599397.

Related Products