Buy more than* S$200* and get FREE SHIPPING

terrestrial sign precise file

5.00 (1)
Purpose
For precise finishing metal For presice finishing of precious metal etc, For precise finishing metal For presice finishing of precious metal etc
File Cut Roughness
#6, #6
Shape
Half round, Half-round
...see all>
Product Options
ADD TO CART
Type Specification Dimension (Width W x Thickness) (mm) File Length (mm) Type Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Specification Dimension (Width W x Thickness) (mm) File Length (mm) Type Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
precision, Accuracy Precision finish, Accuracy finish 4.5x1.8, 4.5x1.8 65, 65 10 Piece set 160, 160 1Set(10PC) 1 03-1002 02293882 68.99 SGD
In stock
precision, Accuracy Precision finish, Accuracy finish 6.2x2.3, 6.2x2.3 90, 90 5 piece set 200, 200 1Set(5PC) 1 01-0502 02293785 41.99 SGD
Shipped after 2018-08-08
precision, Accuracy Precision finish, Accuracy finish 4.5x2.2, 4.5x2.2 50, 50 12 piece set 140, 140 1Set(12PC) 1 04-1202 02293925 82.99 SGD
In stock
precision, Precision Precision finish, Precision finish 5.2x2.1, 5.2 x 2.1 80, 80 8 Piece set 180, 180 1Set(8PC) 1 02-0802 02293821 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Resin processing
5
From Japan
On 2017-03-12 13:56:11
As a reserve, I added only the most used one. The eyes are fine and the cutting surface is beautiful. As a result, it is possible to cut as much as one thin skin with delicate force adjustment. It is hardly used for resin, but clogging can be easily removed. I'd like you to do selling roses.
This review is about item#2293925.

Related Products