Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

terrestrial sign precise file

5.00 (4)
Purpose
For precise finishing metal For presice finishing of precious metal etc, For precise finishing metal For presice finishing of precious metal etc
File Cut Roughness
#6, #6
Shape
flat, Flat
...see all>
Product Options
ADD TO CART
Specification Dimension (Width W x Thickness) (mm) File Length (mm) Type Overall Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Dimension (Width W x Thickness) (mm) File Length (mm) Type Overall Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Precision finish, Accuracy finish 5.7x1.2, 5.7x1.2 65, 65 10 Piece set 160, 160 precision, Accuracy 1Set(10PC) 1 03-1001 02294293 68.99 SGD
In stock
Precision finish, Accuracy finish 4.7x0.9, 4.7x0.9 60, 60 12 piece set 140, 140 precision, Accuracy 1Set(12PC) 1 04-1201 02294336 82.99 SGD
In stock
Precision finish, Precision finish 6.7x1.3, 6.7 x 1.3 80, 80 8 Piece set 180, 180 precision, Precision 1Set(8PC) 1 02-0801 02294223 60.99 SGD
In stock
Precision finish, Precision finish 7.8x1.5, 7.8 x 1.5 90, 90 5 Piece set 200, 200 precision, Precision 1Set(5PC) 1 01-0501 02294187 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Plastic processing
5
From Japan
On 2017-12-25 21:13:54
Although it is originally for metal processing, it can be used for processing of plastics without problems, and eyes are handy fine as well, but they are also useful.
This review is about item#2294336.
I use it for deburring of the key I made.
5
From Japan
On 2017-10-04 23:53:37
The new file is very good. The way Bali falls is different. However, if you wish for hope, it would be greatly appreciated if you attach a vinyl sack to the handle of the handle.
This review is about item#2294187.
Finish
5
From Japan
On 2015-07-17 15:10:28
I am using it without any problem.
This review is about item#02294187.
Finishing car precision parts
5
From Japan
On 2014-07-22 17:27:02
Although it was originally used, this oil eye is not sold at ordinary Homsen etc. It is very cheap here because it is also priceless. I think that repeat will be surely here.
This review is about item#02294223.

Related Products