Buy more than* S$200* and get FREE SHIPPING

terrestrial sign precise file

5.00 (1)
Purpose
For precise finishing metal For presice finishing of precious metal etc, For precise finishing metal For presice finishing of precious metal etc
File Cut Roughness
#6, #6
Dimension / Size (mm)
Width x thickness: flat 7.8 x 1.5 half-round 6.2 x 2.3 Circle diameter: 3.9phi round One edge of squareuare, triangle: squareuare 3.3 triangle 5.0
File Length (mm)
90, 90
Type
5 piece set
Overall Length (mm)
200, 200
Shape
set, Set
Type
precision, Accuracy
Set Contents
Flat, half-round, round, angled, triangle
Specification
Precision finish, Accuracy finish
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PC) 1 01-0500 02295781 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Detailed metal finishing
5
From Japan
On 2017-01-11 20:44:55
I thought that it would not change so much if I used any file, but I ordered it as a company selling file files saying Hiroshima Yasuri Seisakusho. I was surprised to actually scrape stainless steel. Very hits are smooth, digging is good and can be cleaned cleanly. This is a good product.
This review is about item#2295781.

Related Products