Buy more than* S$200* and get FREE SHIPPING

terrestrial sign precise file

5.00 (1)
Purpose
For precise finishing metal For presice finishing of precious metal etc, For precise finishing metal For presice finishing of precious metal etc
File Cut Roughness
#6, #6
File Length (mm)
80, 80
Type
8 Piece set
Overall Length (mm)
180, 180
Shape
set, Set
Type
precision, Accuracy
Set Contents
Flat, half round, round, squareuare, triangular, enduring, tapering, ellipse.
Specification
Precision finish, Accuracy finish
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(8PC) 1 02-0800 02295824 59.46 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Model making
5
From Japan
On 2013-02-25 19:15:46
I'm very satisfied with the file we were looking for for fine work. I am using it for finishing, but the file is very nice. Even if you do not put much effort, it will be finished neatly and clogging is also less. The last finish became easier.
This review is about item#02295824.

Related Products