Buy more than* S$200* and get FREE SHIPPING

terrestrial sign precise file

4.50 (2)
Purpose
For precise finishing metal For presice finishing of precious metal etc, For precise finishing metal For presice finishing of precious metal etc
File Cut Roughness
#6, #6
File Length (mm)
50,60, 50, 60
Type
12 piece set
Overall Length (mm)
140, 140
Shape
set, Set
Type
precision, Accuracy
Set Contents
Flat, half round, round, squareuare, triangular, enduring, tapering, ellipse, knife blade, round belly, leaf, flat leaf
Specification
Precision finish, Accuracy finish
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(12PC) 1 04-1200 02295921 82.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Musical instrument production finish
5
From Japan
On 2012-10-12 16:56:31
When finishing musical instruments, I mainly shave the thing made of beef bone as convincing to put the strings, but I can cut very well and the finish is also delicate, I like it very much because it is difficult to clog the bone.
This review is about item#02295921.
Fret finishing of string instruments, grooving of nuts, etc.
4
From Japan
On 2012-05-09 03:42:10
It is used to finish the bones and metal frets of stringed instruments parts. Cattle bones and the like were somewhat sticky, so there were many files to be clogged, but it is easy to work with almost no clogging due to precision file. It is convenient to make it easy, although it is necessary to finish the part where the string is placed as smooth as possible. I am glad if you can improve the side part of the flat file if you can also keep an eye on it and more because it is more convenient.
This review is about item#02295921.

Related Products