Buy more than* S$200* and get FREE SHIPPING

Centering Plate, "Sukeita"

4.00 (6)
Width (mm)
20
Length (mm)
120
Set Contents
Thickness (mm) x number of sheets /0.2x2, 0.3x3, 0.5x4, 1.0x3, 1.6x1, 2.0x1, 3.0x1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(15SheetSet) 1 SKE 06631457 17.71 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 0
4 star 6
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Centering of lathe bytes
4
From Japan
On 2016-11-14 15:34:22
It survives and there is a little more a small lineup, but uses cut in two
This review is about item#6631457.
Byte height adjustment of ordinary lathe
4
From Japan
On 2015-09-22 23:27:35
Without problems it can be used. Bali seems to be made by punching of the production at the plate is even better if more small. Affordable to the number is often split. It is a purchase of this second set, those associated with the new purchase of 3 feet lathe. Since this remains a large used in miniaturization to fit the tool rest.
This review is about item#06631457.
The height adjustment of the electrode
4
From Japan
On 2014-03-20 14:30:56
It should be noted that it will be saved if Moraere increase the thinner kind of.
This review is about item#06631457.
Spacer at the time of repair
4
From Japan
On 2012-10-05 18:54:01
This time did not use, but it is peace of mind in a certain only.
This review is about item#06631457.
Center height alignment of the bytes in the general-purpose lathe
4
From Japan
On 2012-06-04 22:29:07
I also agree with the person above
This review is about item#06631457.
Used in general-purpose lathe, etc.
4
From Japan
On 2008-01-11 10:52:56
I want those of each type roses sell (about 10 pieces).
This review is about item#06631457.

Related Products