Buy more than* S$200* and get FREE SHIPPING

Finger Sack Volume Finger Sack Get Rid of Powder for Pearl Industry

5.00 (3)
Name
large
Inner Diameter (phi mm)
18
Weight (g)
420-455 (1 Bag)
Thickness (mm)
0.1
Length (mm)
63 - 67
Material
Natural rubber
Specification
Powder removed
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(1000PC) 1 Powder remover1-A 06394227 40.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Such as the fingertip protection during drug use
5
From Japan
On 2016-07-24 18:30:35
It is pretty tough to make. (Once it has sealed) to be in a state in which contact with air is also prevented to weathering. I think that it is excellent goods in cost performance.
This review is about item#06394227.
Farm work
5
From Japan
On 2016-05-20 22:19:17
It is expected.
This review is about item#06394227.
Used at the time of inspection of metal parts
5
From Japan
On 2013-12-03 16:31:54
Because there is a good fit of the rubber to the thin finger, there is little sense of incongruity, is the interval, such as touching the parts with bare hands. We come in handy to work using a finger tip.
This review is about item#06394227.

Related Products