Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

The Finger Sack Mortar Finger Sack Mouth for Pearl Industry Cut At Root End No Powder

4.67 (6)
Thickness (mm)
0.1
Length (mm)
60 - 66
...see all>
Product Options
ADD TO CART
Name Inner Diameter (phi mm) Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Name Inner Diameter (phi mm) Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
large 18 346-382 (1 Bag) No powder 1Bag(1000PC) 1 3-A 06394254 43.99 SGD
In stock
Small 15 276-318 (1 Bag) Powder free 1Bag(1000PC) 1 3-B 06394263 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2017-04-01 12:29:16
It is rounded from the beginning, it is easy to wear and easy to remove. The size can also be entered by the fingers of the male.
This review is about item#6394254.
Farm work
5
From Japan
On 2016-05-20 22:19:49
It is as expected.
This review is about item#06394254.
Assembly work
5
From Japan
On 2015-07-30 14:40:22
It is suitable for long-term work because it does not dig into the finger. I think that it is still better if there is medium for size because it is large and small.
This review is about item#06394254.
When printing material is flowed in machine
5
From Japan
On 2014-05-30 16:39:58
Fingerprints such as fingerprints stick to the printed matter will be bad. It is hard to add dirt without powder, so it's hard to tighten it for a long time, so it's easy and it is relatively easy to break, so I purchase continuously.
This review is about item#06394263.
Examination using a fingertip etc.
4
From Japan
On 2009-08-19 10:15:03
Easy to use, but there is something wrong with the cut.
This review is about item#06394254.
Inspection of products (small objects)
4
From Japan
On 2009-05-19 11:38:25
Sometimes the cut is sloppy.
This review is about item#06394254.

Related Products