Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nut Breaker

5.00 (2)
Caution
Not for stainless steel or heat-treated nuts., Not for stainless steel or heat-treated nuts.
Purpose
Crush and remove nut which is rust and cannot be removed with any way, Crush and remove nut which is rust and cannot be removed with any way
...see all>
Product Options
ADD TO CART
Blade Width (mm) Overall Length L (mm) Dimensions D (mm) Dimensions A (mm) Weight (g) Crackable Nuts Double-sided Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Width (mm) Overall Length L (mm) Dimensions D (mm) Dimensions A (mm) Weight (g) Crackable Nuts Double-sided Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 75 22 12 80 9 - 12 1PC 1 NB-1 06543765 32.99 SGD
In stock
14 128 - - - 16 - 22 1PC 1 NB-3 06543774 46.99 SGD
In stock
10 100 - - - 12 - 16 1PC 1 NB-2 06176983 39.99 SGD
In stock
16 148 - - - 22 - 27 1PC 1 NB-4 06543783 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Removing the drain pipe
5
From Japan
On 2018-02-26 16:21:44
Because it is a frequently used one, it can be purchased at affordable price and I am very much saved.
This review is about item#6543783.
The bolt of the motorcycle can not come off
5
From Japan
On 2017-02-12 17:18:55
It was very good. It is easy to break a thick bolt so easily. It was saved. I knew for the first time that there was such a thing.
This review is about item#6543783.

Related Products