Buy more than* S$200* and get FREE SHIPPING

39 type (right round circular tool)

4.00 (3)
...see all>
Product Options
ADD TO CART
Tip Thickness (mm) Tip Length (mm) Tip Width (mm) Shank Height (mm) Shank Width (mm) Tip Thickness C (mm) Shank Length (mm) Tip Length B (mm) Material Tip Width A (mm) Shank Height Y (mm) Shank Width X (mm) Shank Length Z (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Thickness (mm) Tip Length (mm) Tip Width (mm) Shank Height (mm) Shank Width (mm) Tip Thickness C (mm) Shank Length (mm) Tip Length B (mm) Material Tip Width A (mm) Shank Height Y (mm) Shank Width X (mm) Shank Length Z (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 22 22 25 25 6 160 22 HT110 22 25 25 160 1PC 1 39-4 06425982 48.99 SGD
Shipped after 2018-05-30
3 10 10 9.5 9.5 3 80 10 HT110 10 9.5 9.5 80 1PC 1 39-0 06425955 13.99 SGD
In stock
6 22 22 25 25 6 160 22 ST120 22 25 25 160 1PC 1 39-4 06425964 48.99 SGD
Shipped after 2018-05-30
6 22 22 25 25 6 160 22 HT120 22 25 25 160 1PC 1 39-4 06729405 48.99 SGD
Shipped after 2018-05-30
6 22 22 25 25 6 160 22 UT110 22 25 25 160 1PC 1 39-4 06729396 47.99 SGD
Shipped after 2018-05-30
6 22 22 25 25 6 160 22 ST110 22 25 25 160 1PC 1 39-4 06729387 47.99 SGD
Shipped after 2018-05-30
6 22 22 25 25 6 160 22 UT120 22 25 25 160 1PC 1 39-4 06425973 47.99 SGD
Shipped after 2018-05-30
3 10 10 9.5 9.5 3 80 10 HT120 10 9.5 9.5 80 1PC 1 39-0 06729371 15.99 SGD
Shipped after 2018-05-30
3 10 10 9.5 9.5 3 80 10 UT110 10 9.5 9.5 80 1PC 1 39-0 06729362 13.99 SGD
Shipped after 2018-05-30
3 10 10 9.5 9.5 3 80 10 ST110 10 9.5 9.5 80 1PC 1 39-0 06729353 15.99 SGD
Shipped after 2018-05-30
3 13 13 13 13 3 100 13 ST120 13 13 13 100 1PC 1 39-1 05835462 19.99 SGD
In stock
4 16 16 16 16 4 120 16 ST120 16 16 16 120 1PC 1 39-2 05835471 21.99 SGD
In stock
5 19 19 19 19 5 140 19 ST120 19 19 19 140 1PC 1 39-3 05835487 29.99 SGD
In stock
3 13 13 13 13 3 100 13 UT120 13 13 13 100 1PC 1 39-1 05835611 19.99 SGD
In stock
4 16 16 16 16 4 120 16 UT120 16 16 16 120 1PC 1 39-2 05835627 21.99 SGD
In stock
5 19 19 19 19 5 140 19 UT120 19 19 19 140 1PC 1 39-3 05835636 29.99 SGD
In stock
3 13 13 13 13 3 100 13 HT110 13 13 13 100 1PC 1 39-1 05835767 18.99 SGD
In stock
4 16 16 16 16 4 120 16 HT110 16 16 16 120 1PC 1 39-2 05835776 21.99 SGD
In stock
5 19 19 19 19 5 140 19 HT110 19 19 19 140 1PC 1 39-3 05835785 29.99 SGD
In stock
3 10 10 9.5 9.5 3 80 10 ST120 10 9.5 9.5 80 1PC 1 39-0 06425937 13.99 SGD
In stock
3 10 10 9.5 9.5 3 80 10 UT120 10 9.5 9.5 80 1PC 1 39-0 06425946 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
During cutting work
4
From Japan
On 2017-12-13 10:32:02
It is what I always use, I like the thing of this manufacturer the most.
This review is about item#5835471.
lathe manufacturing
3
From Japan
On 2015-05-18 07:35:40
Special, there is no difference from other companies.
This review is about item#05835487.
I am using it for cutting castings.
5
From Japan
On 2015-03-11 21:05:13
I can use it as usual just like I used to.
This review is about item#05835776.

Related Products