Buy more than* S$200* and get FREE SHIPPING

Non-Skid Gloves

4.17 (248)
...see all>
Product Options
ADD TO CART
Overall Length (cm) Size Color Material Gauge Number Number of Threads Mass (g/dozen) Palm Width (cm) Materials (sliding resistant) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Size Color Material Gauge Number Number of Threads Mass (g/dozen) Palm Width (cm) Materials (sliding resistant) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
about 23 Free (equivalent to L) - - 7 2 730 about 10 - About 8.5 1box(20dozen) 1 - 18769266 109.99 SGD
In stock
about 20.5 S White 65% cotton, 35% polyester - - 660 about 9.8 Vinyl chloride about 7.5 1dozen(12Pair) 1 - 08485032 8.99 SGD
In stock
about 22 M White 65% of cotton, polyester 35% - - 680 about 9.8 Vinyl chloride about 8 1dozen(12Pair) 1 - 08485041 8.99 SGD
In stock
Approx. 23 Free (equivalent to L) White 65% cotton, 35% polyester - - 730(include PVC180) about 12 PVC (POLYVINYL CHLORIDE) about 8 1dozen(12Pair) 1 - 03332244 9.99 SGD
In stock
about 23 Free (L equivalent) White 65% cotton, 35% polyester - - 730(includes PVC180) about 12 PVC (POLYVINYL CHLORIDE) about 8 1Pair 1 - 08485057 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 131
4 star 56
3 star 38
2 star 18
1 star 5
Review Rating: 4.17
248 Customer Reviews
The reviews are automatic translation.
Cleaning of warehouse and agriculture
4
From Japan
On 2018-01-18 16:52:59
A little more eye-sighted, I think that mud and dust do not enter.
This review is about item#3332244.
The fabric is a little thin
4
From Japan
On 2018-01-05 11:48:17
I think that it is a good product because it is easy to use. Slip prevention is also effective.
This review is about item#3332244.
Loading and unloading of cargoes Mainly transportation workers
4
From Japan
On 2017-12-21 14:41:48
Low cost is the best. I think that I do not have any complaints.
This review is about item#3332244.
Opportunity maintenance, plumbing work
5
From Japan
On 2017-12-18 20:26:59
It is an essential part of the occasion maintenance and plumbing work to slide on oil, it will not be a job without this
This review is about item#3332244.
When assembling a cabbage box
1
From Japan
On 2017-12-16 15:39:04
I usually bought a wearing glove for children for a neighborhood shop. I bought it for testing but I could not use it for my wife! 2 It is good if there are small circumstances
This review is about item#8485032.
When cutting and transporting wood
2
From Japan
On 2017-12-15 14:46:05
2. Wash three times, but it becomes thinner easily and it is easy to break.
This review is about item#3332244.
When carrying out construction work, when carrying heavy items
5
From Japan
On 2017-12-13 16:09:20
When I bought it at a home center I wrote it as L size but it was small and I could not enter with a man's hand. Since Monotaro is properly L size, it surely began to purchase Monotaro 's' s thing.
This review is about item#3332244.
To pruning
3
From Japan
On 2017-11-30 17:01:07
I did not slip at the time of scissors and saws, it was saved, I was glad that I could choose the size, but I was worried as the cheap wood chips caught on.
This review is about item#3332244.
For do-it-yourself and home garden
5
From Japan
On 2017-11-22 20:39:00
Actually used, very easy to use, the price is also cheap so I want to use it in the future.
This review is about item#8485041.
Used during loading operation
3
From Japan
On 2017-11-02 16:05:25
I am glad that it is cheap and the delivery date is short. Cospa is important because it has become disposable.
This review is about item#3332244.

Related Products