Buy more than* S$200* and get FREE SHIPPING

Pure Cotton Cuffs Gloves

4.08 (12)
Purpose
Ironwork, Ironwork
Mass (g/dozen)
about 800
Gauge Number
7
Number of Threads
2 volumes
Overall Length (cm)
about 26
Size
One Size Fits All
Material
Cotton 100%
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1dozen(12Pair) 1 - 06149735 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 4.08
12 Customer Reviews
The reviews are automatic translation.
Machining
5
From Japan
On 2017-12-01 16:20:51
I am released from feeling cramped because the wrist is not tightened. I think it is cheap in this type.
This review is about item#6149735.
Feeling loose than the appearance of the image
1
From Japan
On 2017-10-11 07:38:48
The glove part is stiff and the use feeling is bad. The wrist part is like a stretched sock and it is not good. If the length of the wrist is longer, the gap of the long sleeve is buried ... but it was shorter than I thought. It is annoying that garbage of the dough goes out considerably from the wrist part. I would like you to make the long wrist with rubber looseness to other type of stuff.
This review is about item#6149735.
Iron Works General Work
4
From Japan
On 2017-05-24 11:03:29
It is good not to tighten the wrist. It would be nice if there were hope if it had a little more thickness, but would it be no use if we consider the price. I am generally satisfied.
This review is about item#6149735.
How to build a steel frame
5
From Japan
On 2016-11-23 18:21:39
It is a nice feeling when used repeatedly. It is quite nice to use it on top of thin rubber hands in rainy weather.
This review is about item#6149735.
Machine work
5
From Japan
On 2013-10-24 17:59:57
I tried variously, I always purchase this glove because it is easiest to use.
This review is about item#06149735.
Used in shearing factory, gas fusion plant
4
From Japan
On 2012-11-28 10:49:49
It was condition that it was 100% cotton with a glove which does not tighten wrist because it is used in double overlapping. Although it feels light, because there are overlapping there is no honor to use. It is a reason why I switched from the previous gloves because it is cheap as it is torn by iron plate or oiled and disposable.
This review is about item#06149735.
Work of bending a plate (metal) with a bender.
5
From Japan
On 2012-07-27 11:40:22
It is strong and sturdy, so it covers up to the wrist, so safety is also good. Since it does not shrink even when washed, it is economical to use until it tears.
This review is about item#06149735.
Motorcycle Repair
2
From Japan
On 2012-05-19 17:50:19
Although desorption is easy and easy to use indeed, I feel the fit is loose. Especially the part of the wrist rather than loose, it is a shame. After washing, sewing of the joint of the part of the wrist has become frayed. I washed and fit the genuine cotton gloves and used it repeatedly, but this product was impossible.
This review is about item#06149735.
Painting work
5
From Japan
On 2012-05-10 09:27:58
It is solid and fits your hand. The shape of the fingertip is clean and does not get in the way of working. The part of the wrist's border line spreads more than the product picture. It is a nice feeling with color.
This review is about item#06149735.
Used to move the mold out of the press machine
5
From Japan
On 2011-12-15 15:43:23
We are using double overlapping when inserting and removing high temperature molds. After taking out the mold from the press machine, remove the vulcanized rubber and silicon from the mold, and frequently remove and install the gloves to supply new materials, work at the wrist gum rubber gloves work I could not do it smoothly. Since this product is 100% cotton, high temperature work is also possible, and tightening of the wrist is moderately loose, so desorption can be done smoothly even if it is double layered. I also purchased the same product by another company, but I also saved it because the price is also cheap even a small amount without worrying about the ordering lot.
This review is about item#06149735.

Related Products