Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stretch Film Small Type

4.50 (2)
Purpose
Packaging used for moving Gather hoses and electrical cords Keep carpets, blinds, mats etc in store. Bundle of newspapers and magazines.
Paper Tube Inside Diameter (mm)
76
Thickness (microm)
23
Length (m)
300
Weight (g)
375
Width (mm)
50
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 50 06126267 7.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used when summarizing small products
4
From Japan
On 2013-10-18 13:30:08
Easy to use and where you can cut with hands and be cut by hand but good to be gathered sturdy
This review is about item#06126267.
I use it when shipping a bundle of wires
5
From Japan
On 2011-07-20 07:57:01
Very strong and powerful. Horizontal direction is particularly durable, it can not be broken by hand. The thickness is enough at our company. But if the price goes down a little more you can use it
This review is about item#06126267.

Related Products