Buy more than* S$200* and get FREE SHIPPING

Heat Resistant Aluminized Gloves

Caution
Be careful thoroughly when you use it. Also, the raw fabric of this product is aluminum coating cloth. Not available to touch a high-temperature object directly with the gloves.
Purpose
To work nearby fire, fireproof, fire resistant
Around Palms (cm)
29
Heat-Resistant Temperature (deg C)
150
Middle Finger Length (cm)
8
Overall Length (cm)
35
Size
One Size Fits All
Material
Kynol fiber (phenolic resin), (surface) aluminum deposition
Caution
Be careful thoroughly when you use it. Also, the raw fabric of this product is aluminum coating cloth. Not available to touch a high-temperature object directly with the gloves.
Specification
5 fingers
Application
To working with fire nearby fire refractory
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 D 06162116 119.90 SGD
Shipped after 2017-09-29
ADD TO CART

Related Products