Buy more than* S$200* and get FREE SHIPPING

Chip Saw, Weed and Bamboo Mowing

5.00 (1)
Purpose
Bamboo, bamboo cutting / miscellaneous grass / scrub cutting
Blade Thickness (mm)
1.9
Number of Blades (p)
36
Hole Diameter (phi mm)
25.4
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
230 1Sheet 1 RVS-36T 05863146 30.80 SGD
In stock
255 1Sheet 1 RVL-36T 05863155 32.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mow cutting work
5
From Japan
On 2017-05-27 15:56:23
Sharpness is also good, it is also good feeling. Also, it is light and makes work easier.
This review is about item#5863146.

Related Products