Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Point ped (weeds and cutting )

4.11 (9)
Blade Thickness (mm)
2
Number of Blades (p)
36
Hole Diameter (phi mm)
25
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
230 230x36P 1Pack(2Sheet) 1 VS-36 05863103 -
Discontinued
[x]
255 255x36P 1Pack(2Sheet) 1 VL-36 05863112 24.42 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
The mowing of open spaces
5
From Japan
On 2016-05-17 06:42:19
Price is also cheaper, sharpness also satisfied well.
This review is about item#05863112.
It is used in mowing work of Silver Human Resources Center.
5
From Japan
On 2015-10-25 21:41:26
Sharpness is good. Price in a set of two sheets is also affordable and economical. Who is long-lasting and can be used about five times on 4 and 5 hours use.
This review is about item#05863112.
Mowing, such as large slope of stone
4
From Japan
On 2015-10-07 18:32:42
As the price range, I think the chip is large and sharpness are relatively persistent. COSPA is nice.
This review is about item#05863112.
Banks mowing
5
From Japan
On 2014-10-09 22:08:33
Although I've been using a lot of tipped, even this blade sharpness of Bakuma industry best! Chip does not throat jump N 殆! ! Price is also cheap best tipped. It is also recommended to other people to buy this blade now.
This review is about item#05863112.
Mowing, of the banks in the mower because the farmers of.
3
From Japan
On 2014-08-23 18:56:03
Price cheap and clean him grass, buy or when no longer
This review is about item#05863112.
Mowing of farmland
5
From Japan
On 2014-05-19 15:00:00
Always is this. There may be a good thing to the other, but you can trust.
This review is about item#05863103.
Mowing of the grass-acreage reduction of the banks of the field
5
From Japan
On 2013-10-04 14:57:51
Compared with other companies of the goods, there is a persistent in tone of cutting condition. Price is still pretty if a little cheaper.
This review is about item#05863112.
Mowing.
1
From Japan
On 2011-07-05 14:16:49
There is a "mowing V36" to the image of the order page, but I have ordered this product, what arrived was "mowing A (ace) 36". But it is the equivalent goods, to send the goods different from the sample image, be taken with the business practices that lead to the need unexpected misunderstanding It can not be helped, Since the actual feeling bad we were allowed to be "unhappy".
This review is about item#05863112.
Mowing
4
From Japan
On 2011-06-21 23:32:57
Sharpness is quite good However, what the chip is broken for a new there was one. shock····· We want you to more thorough product management.
This review is about item#05863103.

Related Products