Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Extendable Trolley "Route Boy 202PP"

4.67 (3)
...see all>
Product Options
ADD TO CART
Effective Width (mm) Castle Diameter (phi mm) Effective Length (mm) Material (Caster) Height (mm) Load Capacity (kg) Specification Wheel Diameter (phi mm) Weight (kg) Effective Dimension (Depth) (mm) Material Effective Dimension (Width) (mm) Type 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Width (mm) Castle Diameter (phi mm) Effective Length (mm) Material (Caster) Height (mm) Load Capacity (kg) Specification Wheel Diameter (phi mm) Weight (kg) Effective Dimension (Depth) (mm) Material Effective Dimension (Width) (mm) Type 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 75 - - - 150 - - - 410-510 - 310-410 - - 496-3687 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 202PP-02-YE 17962963 86.99 SGD
Shipped after 2018-06-21
- 75 - - - 150 - - - 710-810 - 510-610 - - 496-3776 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 202PP-11-YE 17963058 92.99 SGD
In stock
310-410 75 510-610 Nylon - 150 - 75 4.2 - Resin - Container / box truck 4 0657 431-5502 3-2199   1PC 1 202PP-03 06723823 86.99 SGD
In stock
310-410 75, 75 610-710 Nylon - 150, 150 - 75, 75 4.4, 4.4 610-710 Resin 310-410 Container / box truck 4 0657 431-5511, 431-5511 3-2199   1pc 1 202PP-04 06723832 87.99 SGD
Shipped after 2018-06-22
- 75 - - - 150 - - - 510-610 - 310-410 - - 496-3695 -   1pc 1 202PP-03-YE 17962972 86.99 SGD
In stock
310-410 75 410-510 Nylon - 150 - 75 4.0 - Resin - Container / box truck 4 0657 431-5499 3-2199   1PC 1 202PP-02 06723814 80.99 SGD
In stock
410-510 75 610-710 Nylon - 150 - 75 4.6 - Resin - Container / box truck 4 0657 431-5545 3-2199   1PC 1 202PP-07 06723866 88.99 SGD
In stock
410-510 75 510-610 Nylon - 150 - 75 4.4 - Resin - Container / box truck 4 0657 431-5537 3-2199   1PC 1 202PP-06 06723857 87.99 SGD
In stock
410-510 75 710-810 Nylon - 150 - 75 4.8 - Resin - Container / box truck 4 0657 431-5553 3-2199   1PC 1 202PP-08 06723875 90.99 SGD
In stock
410 to 510 75 410 to 510 Nylon - 150 4 swivel caster 75 4.2 - - - - - 431-5529 -   1PC 1 202PP-05 06723841 109.99 SGD
Shipped after 2018-06-22
510 to 610 75 610 to 710 Nylon 75 150 4 swivel caster 75 4.7 - - - Container box truck - 431-5570 -   1PC 1 202PP-10 06723893 90.99 SGD
Shipped after 2018-07-03
- 75 - - - 150 - - - 610-710 - 410-510 - - 496-3733 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 202PP-07-YE 17963015 88.99 SGD
In stock
- - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 202PP-06-YE 17963006 87.99 SGD
In stock
- - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 202PP-04-YE 17962988 87.99 SGD
Shipped after 2018-06-21
- - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 202PP-08-YE 17963024 93.99 SGD
In stock
- - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 202PP-05-YE 17962997 86.99 SGD
In stock
- - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 202PP-10-YE 17963042 90.99 SGD
In stock
- - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 202PP-09-YE 17963033 87.99 SGD
In stock
510 - 610 75 510 - 610 Nylon - 150 4 swivel caster 75 4.6 - - - Container and box cart - - -   1PC 1 202PP-09 06723884 87.99 SGD
In stock
510 - 610 75 710 - 810 Nylon - 150 4 swivel caster 75 5.0 - - - Container and box cart - - -   1PC 1 202PP-11 06723902 92.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When delivering goods
5
From Japan
On 2017-04-21 18:27:20
It was strong though the price was cheap. I am satisfied although the weight is a bit heavy.
This review is about item#6723866.
Use it as a bogie carrying lunch.
4
From Japan
On 2014-09-10 17:05:57
There seems to be a sweet tightening of the casters and the nut may come off. We reinstalled it again at the time of assembly. Please firmly tighten the nut of the caster the first time at the manufacturer.
This review is about item#06723832.
Storage of materials
5
From Japan
On 2013-02-14 19:40:49
Since size can be adjusted, it can be used properly according to the application. Assembly is very easy if you get used to it so quickly, but it is a little hard to tighten the tool to tighten the nut that was in the tool as a tool.
This review is about item#06723823.

Related Products