Buy more than* S$200* and get FREE SHIPPING

Tube Cutter

1.00 (1)
Compatible Replacement Blade
175015175046
Cleavable Wall Thickness (mm)
2.6
Cutting Size
1/4 - 1-5/8(7 - 41mm)
Main Part Dimension (mm)
151
Type
Tube cutter
Accessories
Blade (175 015)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 312-FC 02270195 96.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Ejector pipe cutting
1
From Japan
On 2011-09-19 12:48:54
Because the screw stopping the cutting blade loosened, the portion to be screwed was half cracked when the screw was retightened with a flathead screwdriver. I can not use it because I can not tighten the screw and because the screw change is not sold.
This review is about item#02270195.

Related Products