Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tube cutter

3.00 (2)
Caution
When such as iron & stainless steel Monel titanium the hard tube is cut off, the substitution please use blade for the stainless steel, When such as iron & stainless steel Monel titanium the hard tube is cut off, the substitution please use blade for the stainless steel
Compatible Replacement Blade
175015, 175046
Cleavable Wall Thickness (mm)
2.6
Cutting Size
3/16 - 1-1/8(4 - 28mm)
Main Part Dimension (mm)
125
Type
Tube cutter
Accessories
Replacement blade (175015)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TC-1000 (Main body) 02449623 69.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Water supply equipment construction
1
From Japan
On 2013-04-05 21:15:36
Φ20 It was used to cut a copper tube · stainless steel tube, but when turning the main body, the concave part made by the blade became a spiral shape and it could not cut at all. Since it can not be used, it is discarded immediately.
This review is about item#02449623.
Cutting of copper pipe etc.
5
From Japan
On 2013-01-21 20:00:19
I purchased IMPERIAL 274 - FC for a long time but I got rusty and dirty so I wanted something new but already finished production, knowing that TC - 1000 is exactly the same size Purchase Did. I am using very satisfied.
This review is about item#02449623.

Related Products