Buy more than* S$200* and get FREE SHIPPING

Magnet Base

4.03 (99)
Purpose
Measurement tool holder of dial gauge, Measurement tool holder of dial gauge, Measurement tool holder of dial gauge, Measurement tool holder of dial gauge
Magnet Dimensions (mm)
50x58x55
Strut Dimensions (Diameter x Length) (mm)
About 10x 160
Main Post Dimensions (Diameter x Length) (mm)
Approx.12x approx 175
Adsorption Strength (N [kgf])
800[80]
Principal Post Mounting Screw-Screwed Side (mm)
M8x1.25
Principal Post Mounting Screw-Based Side (mm)
M8x1.25
Dial Gauge Mounting Hole (mm)
6/8
Weight (kg)
1.4
Description 2
Essential product for measuring by dial guages.
Specification
Standard model
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MB-B 06720987 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 52
4 star 20
3 star 12
2 star 8
1 star 7
Review Rating: 4.03
99 Customer Reviews
The reviews are automatic translation.
Fixing air discharge
5
From Japan
On 2017-12-14 15:01:33
Price is made cheaply and precisely. Just a monoterror brand!
This review is about item#6720987.
Shake clearance measurement
5
From Japan
On 2017-10-18 22:51:50
I use it for deflection of the shaft. I use it conveniently.
This review is about item#6720987.
Measurement of motorcycle car
5
From Japan
On 2017-09-04 20:33:54
Although the magnet was weak at the review of others, etc. With us feeling, it was cheap and I was very satisfied.
This review is about item#6720987.
Core work
4
From Japan
On 2017-08-16 21:15:56
Previously, I bought a product of another company here, but because it is necessary additional, I bought a cheap type product. I was concerned that the knob was fragile because it was resin but overall I am satisfied.
This review is about item#6720987.
Strength
2
From Japan
On 2017-07-10 20:56:36
Compared to hydraulic pressure there is no apparent strength. Those who think that it is good is recommended.
This review is about item#6720987.
Adjustment of super finished blade of canna
5
From Japan
On 2017-06-22 21:50:34
I used a stand with a fine adjustment mechanism before, but because the gauge needle is not stable, I replaced it. The needle became stable and work became easier.
This review is about item#6720987.
Holding of dial gauge
5
From Japan
On 2017-04-22 15:04:22
I used it for backlash measurement, but it can measure normally.
This review is about item#6720987.
Maintenance of automobiles, industrial machinery, etc.
4
From Japan
On 2017-04-21 08:26:20
It is cheap and I am grateful. The movement of the clamp part of the shaft is astringent. If you do not manipulate the knob a little more, the shaft will be hard to slide and it will take some time to set it from other manufacturer's products. The movement is astringent = Although it is firmly fixed, it is not easy to use.
This review is about item#06720987.
Centering of motor etc.
5
From Japan
On 2017-01-30 19:16:57
There is a sense of stability as the magnet becomes stronger than the one that was purchased before It is a feeling which is not inferior to a certain famous manufacturer
This review is about item#6720987.
Although it could be used for determining the blur and center of the outer diameter of the cutting material of the lathe · · ·
1
From Japan
On 2017-01-17 00:09:50
Monotaro Magnet Base (order code: 06720987) will be evaluated as one star. Most of the monotalous products have a one year warranty, but since they were broken in the second year, we could not guarantee the damaged places. For that reason, I decided to buy TRUSCO magnet bass parts for sure. After that, when replaced with a monotary low magnet base (order code: 06720987), the problem was solved, solving the shortcomings of the monotaro first magnet base. Even if it is high, monoterous products are cheap, so purchasing maintenance parts at a later date becomes expensive, so choosing cheaper monoteraw products is a loss of cheap buying. I think that you are ordering other companies 'products for their own products or making them by imitating other companies' products, but the monotaro first magnet bases have more degraded parts and cost reduction parts than TRUSCO products. Because of that, I bought parts for the TRUSCO magnet base. Even if I purchase maintenance parts or try to repair it personally, I have not completely recovered everything. TRUSCO standard type magnet base ¥ 4,414 - Shinwa measurement magnet stand ¥ 2,890 - However, only the TRUSCO maintenance parts are sold. The total of the cost was more than monoterous product (¥ 1,790) + maintenance parts purchase + personally repair costs = ¥ 3,000 - or more. If you are going to use it for a long time, the monoterror magnet base (order code: 06720987) will not be used at all. Even if it is high, TRUSCO standard type magnet base ¥ 4,414 - Shinwa measurement magnet stand ¥ 2,890 - You should buy. The possibility of occurrence of trouble after the one-year warranty on Notharo product has occurred with a high probability in personal opinion, and it will be a chance to buy maintenance parts of TRUSCO products. If you try to fix it yourself, Shinwa Measurement Magnet Stand ¥ 2,890 - It becomes higher than that, but it does not completely correct it. Again, the monotaro first magnet base (order code: 06720987) is a cheap goods lost item. Still it should be purchased only for good people. In the case of Density · Durability · We understand that the size of each part is considerably degraded compared to the TRUSCO product. Even if I write such a thing, MonotaRO will not guarantee the total repair cost. . . We will give you permission to interview items, so please come and visit our home. Anyway, it will not come · · ·
This review is about item#6720987.

Related Products