Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Measuring Tape, "Convex"

4.02 (98)
Materials (cover)
Rubber
Materials (tape)
60C steel
Scale Specification
Meter scale
Material (case)
ABS
Specification 1
Toe edge / with magnet
Specification
Slide system lock (1 place), button type lock (2 places), a belt clip, a strap, a rubber jacket, 0-point adjustment nail
...see all>
Product Options
ADD TO CART
Weight (g) Color (Body) Tape Width (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color (Body) Tape Width (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
151 Yellow 16 3.6 1PC 1 27G-3616 06720962 -
Discontinued
[x]
151 Blue 16 3.6 1PC 1 27G-3616 35139352 -
Discontinued
[x]
254 Yellow 19 5.5 1PC 1 27G-5519 06720971 -
Discontinued
[x]
254 red 19 5.5 1PC 1 27G-5519 35139361 -
Discontinued
[x]
254 Blue 19 5.5 1PC 1 27G-5519 34696006 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 54
4 star 16
3 star 13
2 star 6
1 star 9
Review Rating: 4.02
98 Customer Reviews
The reviews are automatic translation.
Measurements at the time of investigation.
2
From Japan
On 2017-12-06 16:25:42
The material of the scale part was thin, and it broke immediately. I'm sorry.
This review is about item#6720962.
For spare
5
From Japan
On 2017-04-11 11:06:39
There is no problem in use. I lose it well, so how many bought it.
This review is about item#6720962.
DIY for work
3
From Japan
On 2016-04-25 11:32:28
It was enough for individual use.
This review is about item#06720962.
When measuring dimensions
5
From Japan
On 2016-03-15 17:07:57
It was cheap anyway so I bought it. When I came, the design was outstanding and I could measure the dimensions and it was good to purchase.
This review is about item#35139352.
Bowling investigation
5
From Japan
On 2016-03-11 15:15:25
Because it is used outdoors, it is cheap and durable.
This review is about item#35139352.
Measurement of goods
5
From Japan
On 2016-01-22 15:20:46
Purchase it, great correct answer. Even though it is inexpensive, it is very solid making, easy to measure.
This review is about item#06720962.
for work
5
From Japan
On 2015-12-11 22:49:40
It is surprisingly convenient to have a magnet first. Although it is a bit heavy, instead it seems to be durable.
This review is about item#06720962.
Measuring
3
From Japan
On 2015-12-02 22:30:29
With grip rubber, palm size is just right. It will rewind well for stretching from 0 to 1 m, but feeling bad back a little if it is over 3 m? The brakes are okay, are not they? There is no problem in price.
This review is about item#35139352.
Together with the work.
5
From Japan
On 2015-11-29 08:10:41
☆ I do not use it regularly, but I think that it is a sufficient item in usage such as not having it in the tool box.
This review is about item#35139352.
For measurement
2
From Japan
On 2015-11-25 15:16:14
Too poor
This review is about item#34696006.

Related Products