Buy more than* S$200* and get FREE SHIPPING

Unwanted Lumps , Brushes for Cut Corners

5.00 (1)
Purpose
Edge painting, border painting
Thickness (mm)
9
Bristle Color
White
Trim Length (mm)
25
Model
Bracing
...see all>
Product Options
ADD TO CART
Trim Size (Number) Overall Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Size (Number) Overall Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Goat hair (Yano) 8 205 21 1PC 1 104030 0008 06711643 8.03 SGD
In stock
Goat hair (Yano) 10 210 23 1PC 1 104030 0010 06711652 10.28 SGD
In stock
Goat fur (Yano) 15 210 35 1PC 1 104030 0015 34883563 13.78 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Joiner paint
5
From Japan
On 2011-06-13 07:53:16
Put the paint easily in the corner comfortably. Ideal balance of hair tips, softness of hair tips, strength of hips, hair length and all. I do not recommend it much because No. 8 · 10 is small because paint inclusion is bad, but No. 15 is very good.
This review is about item#34883563.

Related Products