Buy more than* S$200* and get FREE SHIPPING

Paint Brush

5.00 (2)
Thickness (mm)
5
Bristle Color
Red
Trim
Horse hair (body hair)
Model
Flat
...see all>
Product Options
ADD TO CART
Size (Number) Dimension (mm) TRUSCO Part Number Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (Number) Dimension (mm) TRUSCO Part Number Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 7 - 25 1PC 1 105206 0005 06711905 2.99 SGD
In stock
8 18 - 25 1PC 1 105206 0008 06711914 2.99 SGD
In stock
10 23 214-9133 27 1PC 1 105206 00010 06711923 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When cleaning the machine
5
From Japan
On 2017-08-09 10:33:43
I would like to have No. 15 in the line-up. The width is just right.
Cleaning machine etc.
5
From Japan
On 2009-07-22 13:39:09
I hope to buy a wide 15 number too. Please.
This review is about item#06711923.

Related Products