Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hog Bristle Brush

4.00 (11)
Thickness (mm)
5
Bristle Color
White
Trim
Hog bristle
Overall Length (mm)
208
Model
Flat - metal wrap
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Trim Length (mm) Size (Number) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Trim Length (mm) Size (Number) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 35 8 17 1PC 1 105280 0008 06711835 2.99 SGD
Shipped after 2018-06-25
214-9168 40 10 22 1PC 1 105280 0010 06711844 3.99 SGD
Shipped after 2018-06-25
214-9176 40 15 36 1PC 1 105280 0015 06711853 4.99 SGD
Shipped after 2018-06-25
214-9184 40 20 50 1PC 1 105280 0020 06711862 5.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 3
1 star 0
Review Rating: 4.00
11 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-01-22 10:16:36
Hair length, hardness is just easy to use and easy to use. I will not get scratched.
This review is about item#6711844.
For special aging painting etc.
5
From Japan
On 2017-11-30 16:41:01
It's a brush that you can reach itching. It is convenient anyway to familiarize and touch up. It can be used sensuously.
This review is about item#6711835.
FRP work
5
From Japan
On 2015-08-03 20:34:20
Very easy to use
This review is about item#06711835.
FRP molding etc.
2
From Japan
On 2014-07-18 18:28:01
I feel that the condition of getting out of my hair has been getting worse recently. Especially when I tried to wash the brush which I used for the first time the other day, I got through quietly about 1/3. This is the second time that the new brush became useless at one time. In addition, occasionally there are things that are about to get out of the hair of the brush just arrived. It is an indispensable tool for work, so please make improvements by all means.
This review is about item#06711853.
FRP molding
2
From Japan
On 2014-06-25 17:57:46
Previously it was not that much, but recently it will fall out of hair soon. I also feel that the thickness of the brush has become somewhat thinner.
Painting equipment
5
From Japan
On 2014-03-10 14:33:36
At the nearest home center, I was having trouble dealing with things of this size. Rice is good, it is saved.
This review is about item#06711835.
FRP molding
2
From Japan
On 2013-03-09 17:13:51
After use, when washing with solvents hair will fall out probably ... When I purchased it before, it was fine
This review is about item#06711853.
Building Waterproof
5
From Japan
On 2012-09-30 19:32:41
No. 20 of pig hair is very good and it is a very good product It is most suitable for PVC waterproof insulation method
This review is about item#06711862.
We are presiding the classroom of the Cultnage (Cutting cardboard, assembling it, pasting cloth etc. and making sundries), we are purchasing it as one of the tools.
4
From Japan
On 2012-05-09 12:37:33
There are also 100 equal clothes, but water gathers and screws are removed immediately. There is not such a thing here, and waist is also moderate so I think that it is very useful. However, the metal part is still easy to rust, and while looking also, there are times when the fingers are scratched when washing.
This review is about item#06711853.
Painting of the severe part of the steel frame
4
From Japan
On 2012-02-12 12:29:01
Stairs such as an apartment It is very effective to push the keystone behind the corridor in the hallway Because it is in no good immediately with the doll brush, this can paint while hitting the painful place
This review is about item#06711853.

Related Products