Buy more than* S$200* and get FREE SHIPPING

Epoxy Brushes

3.50 (2)
Purpose
For construction and manufacturing industry.
Thickness (mm)
13
Bristle Color
White
Trim Length (mm)
47
...see all>
Product Options
ADD TO CART
Dimension (mm) Model Trim Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Model Trim Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
85 Diagonal Pig bristles 1PC 1 122040 0085 09435106 8.99 SGD
In stock
50 Bracing Hog bristle 1PC 1 122040 0050 06711941 7.99 SGD
In stock
70 Bracing Hog bristle 1PC 1 122040 0070 06711957 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Adhesive hand painted bracket
3
From Japan
On 2016-07-23 14:24:58
All parts of the bristles are easily removed from the clasp.
This review is about item#06711957.
Painting heavy anticorrosion paint
4
From Japan
On 2014-06-11 17:08:00
I was looking for a brush of 100μ paint by applying epoxy type heavy anticorrosive paint once with roller, brush etc. I am expecting because it is a very elastic hair because it is a product that I do not put in stores so much. I paint a smell of paint too tightly and paint it by masking it, but it is greatly expected for painting in a corner or a small place.
This review is about item#06711941.

Related Products