Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Model TRUSCO Part Number Dimensions (inch) Material (Roller) Compatible Handle Organization Main Material Size (inch) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Model TRUSCO Part Number Dimensions (inch) Material (Roller) Compatible Handle Organization Main Material Size (inch) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12B - 12 Acrylic Regular handle (Roller) high pile Acrylic - 13 1PC 1 140310 0012 38102784 14.99 SGD
In stock
4B - - - - - Acrylic 4 13 1PC 1 140310 0004 06903267 6.99 SGD
In stock
9B 214-9257 - - - - Acrylics 9 13 1PC 1 140310 0009 06903276 9.99 SGD
In stock
7B 214-9249 - - - - Acrylics 7 13 1PC 1 140310 0007 06705422 7.99 SGD
In stock
5B - - - Regular handle (Roller) high pile Acrylic 5 - 1PC 1 140310 0005 38102766 8.99 SGD
In stock
3b - - - Regular handle (Roller) high pile Acrylic 3 - 1PC 1 140310 0003 38102757 7.99 SGD
In stock
2b - - - Regular handle (Roller) high pile Acrylic 2 - 1PC 1 140310 0002 38102741 7.99 SGD
In stock
6B - - - Regular handle (Roller) high pile Acrylic 6 - 1PC 1 140310 0006 38102775 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Wall painting
5
From Japan
On 2016-03-05 23:10:41
Easy to use
This review is about item#06705422.
Used to apply rust inhibitor oil
5
From Japan
On 2015-07-17 10:43:50
Since I want to use as long as possible, cheap other products are not durable and I purchase this product.
This review is about item#06903267.
Used for floor coating
3
From Japan
On 2015-03-16 13:17:20
I bought it because it was less expensive than what I was using before. Because ease of use did not change, I think that it was good.
This review is about item#06903276.

Related Products