Buy more than* S$200* and get FREE SHIPPING

Metal Handle Handy Broom

4.00 (3)
Purpose
Removal of chip which occurs with lathe turning Cleaning working table
Handle Length (mm)
About 70
Material (Brush Part)
Wire
Trim Length (mm)
About 40
Type
Gold pattern
Overall Length (mm)
About 135
Thickness (mm)
About 13
Width (mm)
About 19
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HB-242 06707714 8.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Cleaning of the dressing table
2
From Japan
On 2015-04-20 08:43:55
Drilling machine, used for cleaning after working on lathes, the purpose was different and the goods did not fit.
Machine cleaning after hobby metal machining
5
From Japan
On 2012-04-15 21:53:06
It is handy to take stickiness of a stubborn clasp that can not be taken with a toothbrush.
This review is about item#06707714.
Removing clippings collected in milling machine table grooves
5
From Japan
On 2009-06-17 02:14:36
Since the brush's waist is solid, it is easy to clean stuck clasps.
This review is about item#06707714.

Related Products