Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rotating blades

Cutting Edge Angle (degree)
55
Blade
TC
Operating Range (mm)
(Minimum screw diameter) 9
Weight (g)
12
Overall Length (mm)
57
Shaft Diameter (phi mm)
3.2
TRUSCO Part Number
112-3785
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2PC) 1 BC1010 06707127 19.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products