Buy more than* S$200* and get FREE SHIPPING

Rotating blades

4.50 (4)
Overall Length (mm)
43
Shaft Diameter (phi mm)
3.2
...see all
Product Options
ADD TO CART
Cutting Edge Angle (degree) Blade Blade Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Edge Angle (degree) Blade Blade Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 S101 LH 8 29 - 1Box(10PC) 1 BK1011 06707057 47.03 SGD
Shipped after 2017-04-03
40 S101 8 29 112-5222 1Box(10PC) 1 BK1010 06707041 34.48 SGD
In stock
40 S101 Tin 8 29 - 1Box(10PC) 1 BK1012 06707066 47.03 SGD
In stock
45 S150 - 27 112-3297 1Box(10PC) 1 BK3010 06707075 37.44 SGD
In stock
55 S202 9 28 112-3327 1Box(10PC) 1 BK2010 06707093 34.88 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
chamfer
3
From Japan
On 2012-11-12 22:06:18
usually
This review is about item#06707075.
Deburring after machining
5
From Japan
On 2012-04-20 15:08:36
I use normally.
This review is about item#06707041.
Processing parts of deburring
5
From Japan
On 2011-03-03 22:02:28
I always buy a Tin-coated products. Such as aluminum, stainless steel, relatively Nebaku, handy to deburring prone product of Bali. However, since the blade retention of copper is a good enough, I think that for the copper alloy may CrN coat products there.
This review is about item#06707066.
Copper tube cut surface of an inner diameter of deburring at the time of air conditioning construction
5
From Japan
On 2008-09-17 09:46:06
The copper tube of 2 minutes, take clean it is better here than the S10 blade
This review is about item#06707041.

Related Products