Buy more than* S$200* and get FREE SHIPPING

Rotating blades

2.33 (3)
Shaft Diameter (phi mm)
2.6
...see all>
Product Options
ADD TO CART
Hardness TRUSCO Part Number Material Specification Maximum Plate Thickness (mm) 2014 TRUSCO Published Page Cutting Edge Angle (degree) Blade Blade Length (mm) Weight (g) 2015 Trusco Published Pages Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness TRUSCO Part Number Material Specification Maximum Plate Thickness (mm) 2014 TRUSCO Published Page Cutting Edge Angle (degree) Blade Blade Length (mm) Weight (g) 2015 Trusco Published Pages Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
HRC62-64 304-3223 - - - - 80 - 8 - - - 1box(10pc) 1 BN2012 37059732 38.99 SGD
Shipped after 2018-01-26
- 112-2681 - - 20 1-0396 40 N6 - 23 - 45 1Box(10PC) 1 BN6010 06706996 83.99 SGD
Shipped after 2018-01-29
- 112-2606 - - - 1-0396 50 N1 C 8 18 - 24 1Box(10PC) 1 BN1015 06706953 129.99 SGD
Shipped after 2018-01-26
- 112-2584 - - - 1-0396 40 N1 LH 8 13 - 24 1Box(10PC) 1 BN1011 06706935 48.99 SGD
Shipped after 2018-01-30
- 112-2665 - - - 1-0396 80 N2 C - 20 - - 1Box(10PC) 1 BN2015 06706971 129.99 SGD
Shipped after 2018-01-29
- 304-3215 Carbide - - 1-0396 50 N1 8 6 1 0474 - 1Box(1PC) 1 BN1029 37060064 13.99 SGD
In stock
- 304-3240 - - - - 40 - 20 - - - 1box(1pc) 1 BN6001 37059775 12.99 SGD
Shipped after 2018-01-29
- 304-3312 - - - - 40 - 20 - - - 1box(1pc) 1 BS6001 37059924 13.99 SGD
Shipped after 2018-01-29
- 112-2657 - - - - 80 N2 - 14 - - 1Box(10PC) 1 BN2010 06706962 29.99 SGD
In stock
HRC65 to 67 214-8609 Cobalt HSS For SG1000 and SN1000 - 1-0396 45 N10 Cobalt HSS - 13 - - 1Box(10PC) 1 BN1310 06738191 36.99 SGD
In stock
- - - - 4.5 - 50 N3 - 13 - 23 1Box(10PC) 1 BN3010 06706987 35.99 SGD
In stock
- 304-3231 - - - - 80 - 8 - - - 1box(1pc) 1 BN2031 37059757 17.99 SGD
Shipped after 2018-01-29
- 304-3207 - - - - - - 7 - - - 1box(1pc) 1 BN1028 37059714 25.99 SGD
Shipped after 2018-01-29
- 112-2576 - - - - 40 N1 8 13 - 24 1Box(10PC) 1 BN1010 06706926 29.99 SGD
In stock
- 112-2592 - - - - 40 N1 TiN 8 13 - 24 1Box(10PC) 1 BN1012 06706944 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Deburring
1
From Japan
On 2016-10-30 19:40:42
I could not use it with the handle I had.
This review is about item#6738191.
Inner chamfer
3
From Japan
On 2014-01-17 14:25:15
With the part number BS 6001, the blades were missing with deburring of soft iron for the first time. I am sorry that other types of blades I used to date did not have that. I am using it with a fine diamond file to sharpen, but I want a little more durability.
This review is about item#37059924.
Men taking
3
From Japan
On 2012-11-12 22:05:38
usually
This review is about item#06706926.

Related Products