Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Counter sink

5.00 (3)
...see all>
Product Options
ADD TO CART
Shaft Diameter (phi mm) Material 2014 TRUSCO Published Page TRUSCO Part Number Purpose Compatible Handle Cutting Edge Angle (degree) Blade Operating Range (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter (phi mm) Material 2014 TRUSCO Published Page TRUSCO Part Number Purpose Compatible Handle Cutting Edge Angle (degree) Blade Operating Range (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Heiss 1-0397 - - Outer diameter rotating holder (EL0902) - - - - - 1PC 1 EX3001 37059635 45.99 SGD
In stock
3.2 High-speed steel - 112-6024 4 - 18mm round stock pipe outer diameter RD1040 90 EX18 4 - 18 16 56 1PC 1 EX2001 06738277 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Copper pipe deburring
5
From Japan
On 2016-04-13 11:50:43
Great. Chamfering can be cleaned evenly and cleanly. It does not press too much, it is better to hit lightly, it seems that it is not necessary for Bali to return.
This review is about item#06738277.
chamfer
5
From Japan
On 2014-05-31 17:09:20
The chamfering of the outer circumference became very efficient. I will purchase additional.
This review is about item#06738277.
Chamfering of cut shaft
5
From Japan
On 2013-06-26 08:21:58
It is an excellent item. You can cut well. I do not know until long lasting how durable it is, but it is useful for the time being. It is even better if it is a hexagonal axis for impact.
This review is about item#37059635.

Related Products