Buy more than* S$200* and get FREE SHIPPING

Scraper Blade

5.00 (1)
2014 TRUSCO Published Page
1-0398
Cutting Edge Angle (degree)
50
Blade Angle (degree)
50
Blade
D66
Blade Width (mm)
3.2
Hardness
HRC62 to 64
Weight (g)
34
Overall Length (mm)
48
Shaft Diameter (phi mm)
3.2
TRUSCO Part Number
112-3190
Specification
For cross hole
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 BD6610 06661173 129.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Finishing work of metal parts
5
From Japan
On 2012-02-02 16:27:12
Easy to use, but the price is too high. I think that it is useful if there are several sizes.
This review is about item#06661173.

Related Products