Buy more than* S$200* and get FREE SHIPPING

Rotor drive combination set

4.00 (3)
Box Dimensions (mm)
200x70x30
Weight (g)
145
Set Contents
NB HANDLE AND rotation drive SINK BC3210, BC1041, BS1010, BS2010, BS3010
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 RD2001 06738112 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Deburring etc. after drilling drill etc.
3
From Japan
On 2016-07-10 11:38:45
Although it is attached to the catalog, it is regrettable that there is no test plate.
This review is about item#06738112.
Deburring of small diameter holes.
4
From Japan
On 2011-10-05 13:33:06
Although the straight type was used, the crank type was easier to use. Because I could not find it when I wanted to use it somewhere if I was a single body, I was looking for a combo case entry. Small diameter chamfer can be made clean.
This review is about item#06738112.
It is used for chamfering the mouth of a drilled hole of 1.2 to 5.4 of aluminum material.
5
From Japan
On 2009-07-20 01:53:40
It is sharper than I thought, it is about enough if it is chamfered of aluminum material. There are few burrs after taking the face and it is very handy.
This review is about item#06738112.

Related Products