Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Teddy bar

4.60 (5)
Compatible Shaft Diameter (phi mm)
2.6
Set Contents
8 mm hexagonal aluminum handle, rotating blade N1 (BN1010)1 piece
TRUSCO Part Number
111-3828
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 TB1000 06738103 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Deburring of the refrigerant pipe
5
From Japan
On 2017-03-01 19:49:02
It is small and it does not get in the way of sharpness.
This review is about item#6738103.
Deburring at the time of piping cutting
5
From Japan
On 2014-03-08 10:46:45
It is easy to use. I also have solid building.
This review is about item#06738103.
Hobby Craft
4
From Japan
On 2013-10-19 09:48:21
Previously, I used HOZAN or something, but there were times when the hands were thick and narrow place, there was a case where hands could not be used, but in this size the range of usable was expanded. Because it is a hard material, it seems to be strong. The sharpness is normal, but the size that can be used in a place narrower than the sharpness is important. There are several kinds of similar things, but this is the first time, this time it will be the second one. I do not feel bulky in my chest pocket and I think I can have several.
This review is about item#06738103.
Deburring of metal
5
From Japan
On 2012-04-23 22:10:52
I want cheap replacement blade for stainless steel
This review is about item#06738103.
Used for deburring deburring of aluminum material
4
From Japan
On 2011-12-05 13:43:19
There is a mistake in the notation of the set contents. Rotating blade is not S10 (BS1010) but N1 (BT1010) is the correct answer. I bought a replacement blade but I can not install it so I checked it with MonotaRO. We will correct for other purchasers.
This review is about item#06738103.

Related Products