Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stripper

3.71 (14)
2015 Trusco Published Pages
2 1009
Conductor Cross-Section Area (mm2)
0.5-5.5, 0.5 - 5.5
Weight (g)
206, 206
TRUSCO Part Number
321-9976, 321-9976
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PA-30 05240277 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 2
2 star 1
1 star 2
Review Rating: 3.71
14 Customer Reviews
The reviews are automatic translation.
Coating of wire
1
From Japan
On 2018-05-05 11:35:26
As far as I see the reviews of other people, it may be that it is a defective item that we got by chance, but even with the most relaxed setting, not only the coating of the wire but also the conductor itself is torn off, so it becomes totally usable did not. Also, the part of the blade is distorted obliquely upward and downward, and the engagement is very bad. I regret very much that it would have bought thousands of yen to buy more good quality things if it would be such a thing.
This review is about item#5240277.
Control panel production
3
From Japan
On 2018-02-23 09:11:24
It is convenient to adjust the peeled length with one touch, the work efficiency improves dramatically The stripped cross section seems to have torn off and is the first thing The difficulty is that clothing scratches may get inside the stripper, the movement of the stripper gets worse, or the blade may dig into the wire itself to scratch it I would like to improve the structure that clothing scratches do not get into
Mainly motorcycle electrical system
2
From Japan
On 2016-12-27 08:58:31
I tried to peel off the 2.0 sq double cord, but it seems that the edge of the mouth tip is too sharp or too biting into the cover so that the inside copper wire can be seen when peeled off. You can adjust the biting strength, but it was useless even if it was the weakest. I cooked it when I covered the upper blade with cloth gamute twice. Other than that it is good. It bites with one action and pulls it so it is really easy when making a short harness.
This review is about item#5240277.
Device wiring
5
From Japan
On 2016-05-25 17:43:25
This is a good product that is not fragile.
This review is about item#05240277.
Wiring work
3
From Japan
On 2016-04-30 15:33:24
I am using it for DIY. I want repeat goods, but I do not want to buy it because it is expensive. I used the arm for nearly two years. You can not use a wire that is too thin, VA will also be 1.6 mm.
This review is about item#05240277.
Peeling cord
5
From Japan
On 2016-04-24 18:38:54
I remember buying it a long time ago but I searched but I ordered it without finding it. I liked it because I can peel very lightly before, but I am satisfied with a light touch this time as well.
This review is about item#05240277.
Assembly plant
1
From Japan
On 2015-07-29 15:19:12
I feel a feeling of use is not good because I can cut it at both ends. I will not repurchase
This review is about item#05240277.
4-wire flat cable processing
4
From Japan
On 2015-03-19 18:01:45
Due to the softness of the clothing of the cable, even if we adjust it weakest, thin scratches will remain on the holding part. Although it is not so much that the core wire can be seen from there, it is a little worrisome. Other than that, I can work very efficiently, so I'm satisfied for the time being.
This review is about item#05240277.
Peel the outer skin of the electric wire
5
From Japan
On 2014-06-03 17:57:25
It is used for exfoliating during harness processing. I think that it became possible to produce with a stable quality because the stopper for keeping peeling fee constant is attached
This review is about item#05240277.
Wiring of each part of the car
4
From Japan
On 2013-11-12 21:33:52
It was a thoroughly satisfactory thing if you think in terms of price
This review is about item#05240277.

Related Products