Buy more than* S$200* and get FREE SHIPPING

knurling holder (TYPE A)

Breakdown Knurl Pieces (Diameter x Thickness x Blade Width x Hole Diameter (mm))
19x9.5x6x6.5
Height (mm)
32
Weight (kg)
About 0.68
Overall Length (mm)
164
Width (mm)
15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NA-3 06733702 -
Discontinued
[x]
ADD TO CART

Related Products